Circuit breaker accessory, PowerPacT M/P, disconnect mechanism, cable operated, 50in cable
Mfr # 9422CMP50
Zoro # G0839067
product price: $987.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Cable Length
60 in
Circuit Breaker Name
PowerPact M or P 3
Product Or Component Type
Single Cable Operating Mechanism
Number Of Cables
1
Pvc Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9422CMP50
Zoro #
G0839067
UPC #
785901833253
Country of Origin
Mexico
Dimensions
Cable Length
60 in
Details
Item
Cable Operating Mechanism
Circuit Breaker Name
PowerPact M or P 3
Product Or Component Type
Single Cable Operating Mechanism
Number Of Cables
1
Pvc Free
Yes
Range of Product
9422C
Provided Equipment
ordered separately
Description
Cable Operating Mechanism
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.