Shop All Circuit Breaker & Panelboard Accessories
Square D
Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter
Mfr # GFI2PA
Zoro # G3510370
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Accessory Type Cb Handle Padlock Attachment
- Circuit Breaker Type ARC-fault
- Product Or Component Type padlocking device
Product Information
- Brand Square D
- MFR # GFI2PA
- Zoro # G3510370
- UPC # 785901076445
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip-free toggle mechanism with quick-make, quick-break action and positive handle indication They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This QO mini circuit breaker accessory is a padlock device for 2 pole QO-GFI circuit breaker handles. The GFI circuit breaker handle can be locked in eith er the ON or OFF position.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Primary Wire - 100' (106010)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK5 (ITCSN-0400-48"-BLACK-5 PCS)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Knob (30G261)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (QO3HT)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- Square D Circuit Breaker & Panelboard Accessories