Shop All Circuit Breaker & Panelboard Accessories
Square D
Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3
Mfr # PDC3HD2
Zoro # G0840640
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A to 150A
- Max. Wire Size AWG 2 3 copper
- Min. Wire Size AWG 14
- Accessory Type Cb Power Distribution Connector (3)
- Product Destination HD/HG/HJ/HL circuit breaker 15-100 A
Product Information
- Brand Square D
- MFR # PDC3HD2
- Zoro # G0840640
- UPC # 785901538011
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2 3 copper |
Min. Wire Size | AWG 14 |
Details
Description
PowerPact J-Frame accessory circuits exit the circuit breaker using one to three secondary disconnecting blocks (nine wires each). Circuit breaker connection wires for the options installed with trip unit exit through the automatic secondary disconnecting blocks. These are made up of A moving part connected to the circuit breaker through a support (one support per circuit breaker), A fixed part mounted on the plug-in base, equipped with connectors for wire up to 14 AWG (2.5 mm2). The PowerPact Advantage. Proven Performance, Industry-leading circuit breaker innovation and protection for heavy-duty commercial and industrial applications. Smart, Integrated metering options provide a cost-effective solution to reduce energy consumption, optimize energy costs, and improve energy availability for your facilities. Flexible, Full range of thermal-magnetic and electronic trip molded case circuit breakers from 15 A to 3000 A, delivering the ratings, configurations, and operators for your unique applications. Simple, Common catalog numbers, standardized ratings, and a full range of field-installable accessories make product selection, installation and maintenance easier than ever. Common Design Features, Mounting holes, door trim, and handle accessories Power Distribution Connectors The power distribution connectors (PDC) can be used for multiple load wire connections on one circuit breaker. Use in place of standard distribution blocks to save space and time. Field installable kit includes tin-plated aluminum lug, connectors, and required mounting hardware. For use on load end of circuit breaker only. For use in UL 508 Industrial Control applications. For use in UL 1995/CSA C22.2 No. 236 heating and cooling equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, 12, 13, 3R, 4, Hinged (N412161210C)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gangs, Galvanized steel (944)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24US)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- Square D Circuit Breaker & Panelboard Accessories