Zoro Homepage

Cb Power Distribution Connector (3)

  • Mfr # PDC6JD4

  • Zoro # G0566715


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Amps
150-250A
Series
JD/JG/JJ/JL
Product Or Component Type
power distribution connector
Tightening Torque
4.0-4.0 N.m 10-25 mm2² (AWG 8...AWG 4) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)
Line Rated Current
150-250 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC6JD4
Zoro #
G0566715
UPC #
785901598145
Country of Origin
United States

Details

Item
Connector
Amps
150-250A
Series
JD/JG/JJ/JL
Product Or Component Type
power distribution connector
Tightening Torque
4.0-4.0 N.m 10-25 mm2² (AWG 8...AWG 4) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)
Line Rated Current
150-250 A
Product Certifications
CSA || UL

Description

Cb Power Distribution Connector (3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.