Zoro Homepage

Channel, 35mm Din Rail, 78 in L, Prepunched

  • Mfr # 9080MH379

  • Zoro # G3321403


product price: $40.59
/ea

Key Features

Channel Description
Galvanized Steel, Prepunched
Height
0.29 in
Length
78.0 in
Type
IEC
Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080MH379
Zoro #
G3321403
UPC #
785901025290
Country of Origin
United States

Dimensions

Height
0.29 in
Length
78.0 in
Width
1.38 in
Rail Size (mm)
35
Length (M)
2
Height (mm)
7.5
Width (mm)
35
Mounting Hole Width (mm)
18
Mounting Hole Width (In.)
0.71 in
Length (Straight Wireway)
78.0 in
Overall Length
78.0 in
Overall Height
0.29 in
Overall Width
1.38 in

Details

Item
DIN Mounting Channel
Channel Description
Galvanized Steel, Prepunched
Type
IEC
Standards
EN 50022/DIN 46277-3
Mounting Holes O.C. (In.)
0.98 in
Mounting Holes O.C. (mm)
25
Material
galvanized steel
Product Or Component Type
DIN rail
DIN Standard
DIN 46277-3
Channel Type
IEC

Description

Terminal Block Mounting Channel, Channel Description Top-Hat, Channel Type DIN Rail, Finish Galvanized, Material Steel, Overall Height 7.5 mm, Overall Length 2 m, Overall Width 15 mm, DIN Standard DIN 46277-3, Standards EN 50022/DIN 46277-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.