Circuit Breaker, FH Series, 100, 3 Pole, 600VAC, Not Rated (Discontinued)
- Mfr # FH36100
- Zoro # G2244164
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FH36100
Zoro #
G2244164
UPC #
785901241409
Country of Origin
Mexico
Dimensions
Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG
Details
Item
Circuit Breaker
Series
FH
Amps
100
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
High Interrupting Capacity
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Mounting
Plug In Panelboard
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
For Use With
I Line Panelboards
Low Amp Trip Setting
900A
High Amp Trip Setting
1700A
Description
Circuit Breaker, 100 Amps, AC Voltage Rating 600VAC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FH, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating 250VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.