Zoro Homepage

CAD Viewer & Download Files

Miniature Circuit Breaker, QO Series, 125A, 3 Pole, 240V AC

  • Mfr # QOB3125SL

  • Zoro # G0839380

CAD Available

product price: $202.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
Amps
125A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB3125SL
Zoro #
G0839380
UPC #
785901031345
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.241 in
Depth
2.31 in
Height
3-1/2 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
12 AWG (Cu/Al)
Wire Size
AWG 12 to AWG 2/0 copper or aluminium

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
125A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
CSA, cURus
Product Certifications
CSA; cURus
Rated Current
125 A
Ambient Air Temperature For Operation
23°F (-5°C); 104°F (40°C)
CAD Available
Yes

Description

Circuit Breaker Sub Feed Lug Device, Series QOB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.