1P Standard Circuit Breaker 15A 277VAC

SQUARE D| Zoro #: G0582671| Mfr #: FY14015B

$118.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 100A/FAInstantaneous Trip: FixedNumber of Poles: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582671 Mfr #: FY14015B
Frame Size: 100A/FAInstantaneous Trip: Fixed
Number of Poles: 1Max. AIR Rating: 14 kA
Trip Type: Thermal MagneticHeight: 7.50"
Phase Connection: BDC Voltage Rating: 125VDC
Max. Wire Size: 4 AWGAmps: 15
Width: 1.50"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE MarkedFor Use With: I Line Panelboards
High Amp Trip Setting: 600AItem: Circuit Breaker
AC Voltage Rating: 277VACSeries: FY
Circuit Breaker Type: StandardDepth: 6.00"
Mounting: Plug In PanelboardLow Amp Trip Setting: 275A
Phase: 1Min. Wire Size: 14 AWG
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 277VAC, DC Voltage Rating 125VDC, For Use With I Line Panelboards, Series FY, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 14 kA, Phase Connection B, Mounting Plug In Panelboard, Height 7.50 In., Width 1.50 In., Depth 6.00 In., Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Frame Size 100A/FA

Reviews