Zoro Homepage
This item is Discontinued.
Square D Circuit Breaker, FA Series, 30, 2 Pole, 600VAC, Not Rated FA26030AC

Circuit Breaker, FA Series, 30, 2 Pole, 600VAC, Not Rated (Discontinued)

  • Mfr # FA26030AC
  • Zoro # G0958447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA26030AC
Zoro #
G0958447
UPC #
785901253860
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
3.00"
Depth
4.16"
Height
6.00"
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Circuit Breaker
Series
FA
Amps
30
Number of Poles
2
AC Voltage Rating
600VAC
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
AC
DC Voltage Rating
250VDC
For Use With
I Line Panelboards
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
High Amp Trip Setting
600A
Mounting
Plug In Panelboard
Low Amp Trip Setting
275A

Description

Circuit Breaker, 30 Amps, AC Voltage Rating 600V AC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection AC, Frame Size 100A/FA, Height 6.00 in, Width 3.00 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.