Circuit Breaker, FA Series, 30, 3 Pole, 480VAC, Not Rated (Discontinued)
- Mfr # FA34030
- Zoro # G2671261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FA34030
Zoro #
G2671261
UPC #
785901422624
Country of Origin
Mexico
Dimensions
Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
4 AWG
Details
Item
Circuit Breaker
Series
FA
Amps
30
Number of Poles
3
AC Voltage Rating
480VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
High Amp Trip Setting
600A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Mounting
Plug In Panelboard
For Use With
I Line Panelboards
Low Amp Trip Setting
275A
Description
Circuit Breaker, 30 Amps, AC Voltage Rating 480V AC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 600A, Low Amp Trip Setting 275A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 in, Width 4.50 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 4 AWG
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.