Zoro Homepage
This item is Discontinued.
No Product Image Available

Circuit Breaker, 350, 3 Pole, 240VAC (Discontinued)

  • Mfr # 0320196255
  • Zoro # G0843538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320196255
Zoro #
G0843538
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Amps
350
Number of Poles
3
AC Voltage Rating
240VAC

Description

Circuit Breaker Q4L3350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.