This item is Discontinued.

Square D Circuit Breaker, QMB Series, 400A, 3 Pole, 600V AC QMB3400LA

Circuit Breaker, QMB Series, 400A, 3 Pole, 600V AC (Discontinued)

  • Mfr # QMB3400LA
  • Zoro # G0839940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QMB3400LA
Zoro #
G0839940
UPC #
785901581147
Country of Origin
United States

Details

Item
Circuit Breaker
Series
QMB
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Surface
DC Voltage Rating
250V DC
Standards
UL Listed
For Use With
Distribution Board, Meter Board
Features
Mercury Free; PVC Free
Housing Material
Steel

Description

Circuit Breaker Qmb 600V 400A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.