This item is Discontinued.

Square D Circuit Breaker, FA Series, 50, 2 Pole, 240VAC, Not Rated FA22050AC

Circuit Breaker, FA Series, 50, 2 Pole, 240VAC, Not Rated (Discontinued)

  • Mfr # FA22050AC
  • Zoro # G1253025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FA22050AC
Zoro #
G1253025
UPC #
785901253006
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
3.00"
Depth
4.16"
Height
6.00"
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Circuit Breaker
Series
FA
Amps
50
Number of Poles
2
AC Voltage Rating
240VAC
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
AC
DC Voltage Rating
250VDC
Mounting
Plug In Panelboard
For Use With
I Line Panelboards
High Amp Trip Setting
850A
Low Amp Trip Setting
400A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN

Description

Circuit Breaker, 50 Amps, AC Voltage Rating 240V AC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 850A, Low Amp Trip Setting 400A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 1, Instantaneous Trip Fixed, Phase Connection AC, Frame Size 100A/FA, Height 6.00 in, Width 3.00 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.