This item is Discontinued.

Square D Circuit Breaker, FAL Series, 60, 3 Pole, 480VAC, Not Rated FAL340601021

Circuit Breaker, FAL Series, 60, 3 Pole, 480VAC, Not Rated (Discontinued)

  • Mfr # FAL340601021
  • Zoro # G3078126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAL340601021
Zoro #
G3078126
UPC #
785901128960
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Circuit Breaker
Series
FAL
Amps
60
Number of Poles
3
AC Voltage Rating
480VAC
Circuit Breaker Type
Shunt Trip
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
High Amp Trip Setting
1450A
Low Amp Trip Setting
800A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Mounting
Free Standing

Description

Circuit Breaker, 60 Amps, AC Voltage Rating 480VAC, Max. AIR Rating Not Rated, For Use With -, Series FAL, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating 250VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.