This item is Discontinued.

Square D Circuit Breaker, FA Series, 70, 3 Pole, 600VAC, Not Rated FA36070

Circuit Breaker, FA Series, 70, 3 Pole, 600VAC, Not Rated (Discontinued)

  • Mfr # FA36070
  • Zoro # G1454232
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FA36070
Zoro #
G1454232
UPC #
785901429364
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
1/0 AWG

Details

Item
Circuit Breaker
Series
FA
Amps
70
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
High Amp Trip Setting
1450A
Low Amp Trip Setting
800A
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Mounting
Plug In Panelboard
For Use With
I Line Panelboards

Description

Circuit Breaker, 70 Amps, AC Voltage Rating 600VAC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FA, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250VDC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.