This item is Discontinued.

Square D Circuit Breaker, FH Series, 70, 3 Pole, 600VAC, Not Rated FH36070

Circuit Breaker, FH Series, 70, 3 Pole, 600VAC, Not Rated (Discontinued)

  • Mfr # FH36070
  • Zoro # G1939217
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FH36070
Zoro #
G1939217
UPC #
785901241386
Country of Origin
Mexico

Dimensions

Frame Size
100A/FA
Width
4.50"
Depth
4.16"
Height
6.00"
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Circuit Breaker
Series
FH
Amps
70
Number of Poles
3
AC Voltage Rating
600VAC
Circuit Breaker Type
High Interrupting Capacity
Phase
3
Max. AIR Rating
Not Rated
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250VDC
Standards
UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
High Amp Trip Setting
1450A
For Use With
I Line Panelboards
Mounting
Plug In Panelboard
Low Amp Trip Setting
800A

Description

Circuit Breaker, 70 Amps, AC Voltage Rating 600V AC, Max. AIR Rating Not Rated, For Use With I Line Panelboards, Series FH, High Amp Trip Setting 1450A, Low Amp Trip Setting 800A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 100A/FA, Height 6.00 in, Width 4.50 in, Depth 4.16 in, Min. Wire Size 14 AWG (Cu), 12 AWG (Al)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.