Zoro Homepage
This item is Discontinued.
Square D Molded Case Circuit Breaker, GJL Series, 75 A, 3 Pole, 347/600V AC, 18kA at 600V AC GJL36075M06

Molded Case Circuit Breaker, GJL Series, 75 A, 3 Pole, 347/600V AC, 18kA at 600V AC (Discontinued)

  • Mfr # GJL36075M06
  • Zoro # G1919075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJL36075M06
Zoro #
G1919075
UPC #
785901793632
Country of Origin
United States

Dimensions

Frame Size
250A/GJL
Width
3.5 in
Depth
3.9 in
Height
4.7 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG (Cu), 8 AWG (Al)

Description

Molded Case Circuit Breaker, 75 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 18kA at 600V AC, For Use With NEMA Motor Starters, Series GJL, High Amp Trip Setting 825 A, Low Amp Trip Setting 225 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase 3, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 250A/GJL, Circuit Breaker Mounting Style Free Standing, Height 4.7 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.