Circuit breaker accessory, LA/LH/Q4, connector, power distribution, 125A to 400A, qty 1
Mfr # PDC6LA20
Zoro # G0846539
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Amps
125-400A
Series
LAL/Q4L/LHL
Line Rated Current
125-400 A
Tightening Torque
5.6-5.6 N.m 35-70 mm2² || 5.1-5.1 N.m 16-25 mm2² (AWG 6...AWG 4) || 4.5-4.5 N.m (AWG 8) || 4.5-4.5 N.m 10-10 mm2² (AWG 8)
Product Or Component Type
power distribution connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDC6LA20
Zoro #
G0846539
UPC #
785901086796
Country of Origin
United States
Details
Item
Power Distribution Connector
Amps
125-400A
Series
LAL/Q4L/LHL
Line Rated Current
125-400 A
Tightening Torque
5.6-5.6 N.m 35-70 mm2² || 5.1-5.1 N.m 16-25 mm2² (AWG 6...AWG 4) || 4.5-4.5 N.m (AWG 8) || 4.5-4.5 N.m 10-10 mm2² (AWG 8)
Product Or Component Type
power distribution connector
Product Certifications
UL || CSA
Description
Cb Power Distribution Connector (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.