Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 208VAC to 277VAC
Mfr # S29387
Zoro # G0566688
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Voltage
208-277V AC
Series
H-Frame/J-Frame/L-Frame
Rated Voltage
208-277 V AC
Tightening Torque
1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14)
Product Certifications
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S29387
Zoro #
G0566688
UPC #
785901545675
Country of Origin
United States
Details
Item
Shunt Trip
Voltage
208-277V AC
Series
H-Frame/J-Frame/L-Frame
Rated Voltage
208-277 V AC
Tightening Torque
1.4-1.4 N.m 0.82-2.5 mm2² (AWG 18...AWG 14)
Product Certifications
CSA
Product Or Component Type
shunt trip
Description
Circuit Breaker Shunt Trip 208277V Ac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.