Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A

  • Mfr # S430563

  • Zoro # G0840388


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Item - Transformer
External Neutral Current Transformer
Circuit Breaker Type
J-frame
Tightening Torque
25-25 N.m (AWG 4...AWG 4/0) || 25-25 N.m (AWG 3/0...350 kcmil)
Product Compatibility
PowerPact J PowerPact
Line Rated Current
250-250 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S430563
Zoro #
G0840388
UPC #
785901158462
Country of Origin
France

Details

Item - Transformer
External Neutral Current Transformer
Circuit Breaker Type
J-frame
Tightening Torque
25-25 N.m (AWG 4...AWG 4/0) || 25-25 N.m (AWG 3/0...350 kcmil)
Product Compatibility
PowerPact J PowerPact
Line Rated Current
250-250 A
Product Certifications
CSA || UL
Range of Product
PowerPact J, MicroLogic
Primary Range
60-100 amps

Description

External Neutral Current Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.