Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker accessory, PowerPacT L, operating mechanism, 1200A, 4 pole, NEMA 1/3R/12, includes lockout, DC only

  • Mfr # 9421LD7

  • Zoro # G0860660


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Product Type
Circuit Breaker Op Mech For 400A Breaker
Product Or Component Type
Circuit Breaker Mechanism
Product Destination
PowerPact D circuit breaker 600 A
Pvc Free
Yes
Range of Product
9421L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421LD7
Zoro #
G0860660
UPC #
785901923077
Country of Origin
Mexico

Details

Item
Circuit Breaker Operator
Product Type
Circuit Breaker Op Mech For 400A Breaker
Product Or Component Type
Circuit Breaker Mechanism
Product Destination
PowerPact D circuit breaker 600 A
Pvc Free
Yes
Range of Product
9421L

Description

Circuit Breaker Operator, Product Type Circuit Breaker Op Mech For 400A Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.