Zoro Homepage

Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector

  • Mfr # S33100

  • Zoro # G0840360


product price: $178.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPacT P-frame, unit mount and R-frame circuit breaker
Series
P-Frame
Pin Number
12 pins
Product Certifications
CSA
Product Or Component Type
connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33100
Zoro #
G0840360
UPC #
785901887232
Country of Origin
United States

Details

Item
Trip
For Use With
PowerPacT P-frame, unit mount and R-frame circuit breaker
Series
P-Frame
Pin Number
12 pins
Product Certifications
CSA
Product Or Component Type
connector
Product Compatibility
MasterPact NT Masterpact || PowerPact P PowerPact

Description

Circuit Breaker Trip Unit Pin Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.