Shop All Relay Accessories
Square D
Circuit breaker accessory, PowerPacT H, earth leakage module, 15 to 150A
Mfr # ELM150HD
Zoro # G0862885
Free Shipping & Returns
$3,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection To Mcb plug in
- Product Certifications CSA || UL
- Earth-Leakage Protection Time Delay 500 ms || instantaneous
- Line Rated Current 15-150 A
- Circuit Breaker Type HJ || HG || HL || HD
Product Information
- Brand Square D
- MFR # ELM150HD
- Zoro # G0862885
- UPC # 785901565208
- Country of Origin United States
- Category Relay Accessories
Details
Description
The Earth Leakage Module (ELM) is an add on module which provides low level ground fault sensing and relay functions. The add on ELM module features adjustable ground fault pickup levels as low as 30mA and adjustable ground fault delays from instantaneous to 500ms. It has an integral ground fault push-to-test feature. All ELMs are supplied for I-Line mounting and are convertible to unit mount by removing the I-Line mounting feet. A 48VDC shunt trip is required in the circuit breaker, either field or factory installed. This module has a rated operational voltage of 240 to 600VAC and current of 15 to 150A. The module complies with UL and CSA standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- GARDNER BENDER Plastic Cable Clamp, 3/8" UVB, Black, PK15 (PPC-1538UVB)
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- SQUARE D Starter Toggle Kit H+K +Options (9998HW1)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SQUARE D Weathershield (WS381)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- CRYDOM Input/Output Relay, 5A, DIN Rail, Black (DR-OAC)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- Square D Electrical Relays