Zoro Homepage
This item is Discontinued.
Square D Circuit Breaker Enclosure, 3 Spaces, 100 A FA100DS

Circuit Breaker Enclosure, 3 Spaces, 100 A (Discontinued)

  • Mfr # FA100DS
  • Zoro # G6954105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA100DS
Zoro #
G6954105
UPC #
785901477228
Country of Origin
Mexico

Dimensions

Width
9.13"
Depth
4.88"
Length
19.50"
Exterior Depth
4.88 in
Exterior Width
9.13 in
Exterior Height
19.5 in

Details

Item
Circuit Breaker Enclosure
Number of Spaces
3
Amps
100 A
Recommended Surface Cover
Included
Material
Stainless Steel
NEMA Rating
3, 3R, 4, 4X, 5
Finish
Natural
For Use With
Square D FAL, FCL and FHL Circuit Breakers
Mounting Style
Surface
Color
Silver
Cover Closure Method
Latch
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
32 Degrees F
Recommended Neutral Assmebly Kit
2CR90
Cover Attachment Style
Side Hinge
Location
Outdoor
Recommended Service Ground Kit
2DH17
Conduit Provision
1/2, 3/4, 1, 1 1/4, 1 1/2, 2

Description

Circuit Breaker Enclosure, Material Stainless Steel, NEMA Rating 3, 3R, 4, 4X, 5, Exterior Height 19.5 in, Exterior Width 9.13 in, Exterior Depth 4.88 in, For Use With Square D FAL, FCL and FHL Circuit Breakers, Natural Finish, Mounting Style Surface, 100 A Amps, Number of Spaces 3, Location Outdoor, Silver, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 32 Degrees F, Conduit Provision 1/2, 3/4, 1, 1 1/4, 1 1/2, 2, Cover Attachment Style Side Hinge, Cover Closure Method Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.