Shop SQUARE D
See all product information
Create Account
Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V
- Mfr # Q23225NF
- Zoro # G0980086
CAD Available
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Number of Spaces
3
Amps
225 A
Voltage
240V
Height
26.26 in
Width
9.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q23225NF
- Zoro #
- G0980086
- UPC #
- 785901470601
- Country of Origin
- Korea, Republic of
Dimensions
- Height
- 26.26 in
- Width
- 9.88 in
- Depth
- 5.51 in
- Length
- 26.25"
- Exterior Depth
- 5.51 in
- Exterior Height
- 26.26 in
- Exterior Width
- 9.88 in
Description
Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 26.26 in, Exterior Width 9.88 in, Exterior Depth 5.51 in, For Use With Square D QBL, QDL, QGL and QJL Circuit Breakers, Powder Coated Finish, Mounting Style Flush, 225 A Amps, Number of Spaces 3, Location Indoor, Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Conduit Provision 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.