Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker

  • Mfr # M800R

  • Zoro # G0846170


product price: $2,157.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
300 to 800A
Height
1025.52 mm
Width
533.4 mm
Depth
247.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M800R
Zoro #
G0846170
UPC #
785901658511
Country of Origin
Mexico

Dimensions

Height
1025.52 mm
Width
533.4 mm
Depth
247.65 mm

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
300 to 800A
Series
M800
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Product Destination
circuit breaker M 2P || circuit breaker P 3P
Poles Description
2P || 3P
Product Certifications
CSA || UL

Description

N3R Enclosure For Mg Mj Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.