Circuit breaker enclosure, PowerPacT P, 250A to 1200A, 2 and 3 pole, NEMA 12/3R, without knockouts
Mfr # P1200AWK
Zoro # G0839231
product price:Â $4,104.99
/ea
Free Shipping & Returns
Key Features
Amps
1200A
Height
1346.2 mm
Width
527.05 mm
Depth
241.3 mm
Series
PJL, PLL, PKL, MGL, PGL, MJL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P1200AWK
Zoro #
G0839231
UPC #
785901433217
Country of Origin
Mexico
Dimensions
Height
1346.2 mm
Width
527.05 mm
Depth
241.3 mm
Details
Item
Circuit Breaker Enclosure
Amps
1200A
Series
PJL, PLL, PKL, MGL, PGL, MJL
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 12/3R
Product Certifications
UL || CSA
Poles Description
3P || 2P
Product Destination
circuit breaker M 3P || circuit breaker P 2P
Description
Type 12 Enclosure For Pg Pj Circuit Bre
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.