Circuit Breaker Enclosure, J250, 3 Spaces, 250A

  • Mfr # J250R

  • Zoro # G3039994

CAD Available

product price:  $756.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
3
Amps
250A
Height
31.05 in
Width
14.47 in
Depth
6.28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J250R
Zoro #
G3039994
UPC #
785901607861
Country of Origin
Mexico

Dimensions

Height
31.05 in
Width
14.47 in
Depth
6.28 in
Length
31.05"
Exterior Height
31.05 in
Exterior Width
14.47 in
Exterior Depth
6.28 in

Details

CAD Available
Yes
Item
Circuit Breaker Enclosure
Number of Spaces
3
Amps
250A
Series
J250
Included Enclosure Cover
Surface Cover
Recommended Surface Cover
Included
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
NEMA Rating
3R
Finish
Powder Coated
Color
Gray
Mounting Style
Surface
Material
Steel
For Use With
Square D H and J-Frame Circuit Breakers
Cover Attachment Style
Top Hinge
Max. Operating Temp.
140 Degrees F
Recommended Service Ground Kit
48N057, Mfr. No. PKOGTH150
Location
Outdoor
Cover Closure Method
Latch
Min. Operating Temp.
32 Degrees F
Recommended Neutral Assmebly Kit
2CR90, 2JXG4
Conduit Provision
1, 1 1/4, 1 1/2, 2, 2 1/2, 3
Product Destination
circuit breaker H-Frame 15-250 A || circuit breaker J-Frame 15-250 A

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 3R, Exterior Height 31.05 in, Exterior Width 14.47 in, Exterior Depth 6.28 in, For Use With Square D H and J-Frame Circuit Breakers, Powder Coated Finish, Mounting Style Surface, 250 A Amps, Number of Spaces 3, Location Outdoor, Gray, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 32 Degrees F, Conduit Provision 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, Cover Attachment Style Top Hinge, Cover Closure Method Latch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.