Square D
Circuit Breaker Enclosure, 3 Spaces, 400A
Mfr # LA400R
Zoro # G1774875
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 3
- Amps 400A
- Height 44 in
- Width 15.38 in
- Depth 7.88 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 24 H, 8 D, CONCEPT Window-Door Enclosures, 24.00x20 (CSD24208W)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- SQUARE D Load Center, 30 Spaces, 200A, 120/240V AC (QO130L200PGC)
- SQUARE D Load Center, 24 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- SQUARE D Type 3R Enclosure For Pg Pj Circuit Bre (P1200R)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V AC, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- SQUARE D Circuit Breaker Enclosure, 3 Spaces, 400A (LA400S)
- SQUARE D Load Center, 12 Spaces, 100A, 120/240V AC (QO112M100PC)
- GE Load Center, 24 Spaces, 125A, 120/240V AC (TLM2412CCU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures