Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V

  • Mfr # Q23225NRB

  • Zoro # G0554023

CAD Available

product price: $306.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
3
Amps
225A
Voltage
240V
Height
26.26 in
Width
9.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q23225NRB
Zoro #
G0554023
UPC #
785901470625
Country of Origin
Mexico

Dimensions

Height
26.26 in
Width
9.88 in
Depth
5.51 in
Length
26.25"
Exterior Height
26.26 in
Exterior Width
9.88 in
Exterior Depth
5.51 in

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 3R, Exterior Height 26.26 in, Exterior Width 9.88 in, Exterior Depth 5.51 in, For Use With Square D QBL, QDL, QGL and QJL Circuit Breakers, Painted Finish, Mounting Style Surface, 225 A Amps, Number of Spaces 3, Location Outdoor, Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Conduit Provision 1, 1 1/4, 1 1/2, 2, 2 1/2, 3, Cover Attachment Style Top Hinge, Cover Closure Method Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.