Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase

  • Mfr # QO2125BNRB

  • Zoro # G3273767

CAD Available

product price: $135.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
125A
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2125BNRB
Zoro #
G3273767
UPC #
785901051800
Country of Origin
Mexico

Dimensions

Height
16.18 in
Width
6.93 in
Depth
4.12 in
Length
16.18"
Exterior Depth
4.12 in
Exterior Width
6.93 in
Exterior Height
16.18 in

Description

QO and QOB Circuit Breakers have one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. These enclosures are rated for indoor or outdoor use, providing flexible applications. This products is certified to adhere to the specifications listed in the data sheet by UL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.