Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase

  • Mfr # QO2100BNS

  • Zoro # G6457875

CAD Available

product price: $60.75
/ea

Key Features

CAD Drawing
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
100A
Phase
1
Short Circuit Current Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2100BNS
Zoro #
G6457875
UPC #
785901051732
Country of Origin
Mexico

Dimensions

Height
13.11 in
Width
5.87 in
Depth
3.38 in
Length
13.12"
Exterior Width
5.87 in
Exterior Depth
3.38 in
Exterior Height
13.11 in

Description

Circuit Breaker Enclosure, Material Steel, NEMA Rating 1, Exterior Height 13.11 in, Exterior Width 5.87 in, Exterior Depth 3.38 in, For Use With Square D QO Circuit Breakers, Enamel Finish, Mounting Style Surface, 100 A Amps, Number of Spaces 2, Location Indoor, Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Conduit Provision 1/2, 3/4, 1, 1 1/4, 1 1/2, 2, Cover Attachment Style Screw On, Cover Closure Method Lift-Off, Recommended Service Ground Kit 2DH17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.