Shop SQUARE D
See all product information
Create Account
Circuit Breaker, HOM Series, 15A, 1 Pole, 120V AC, 10kA, A Curve
- Mfr # HOM115GFICP
- Zoro # G308019466
product price:Â
$
97.69
/ea
Sold in multiples of 3 for $293.07
Key Features
Series
HOM
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM115GFICP
- Zoro #
- G308019466
- UPC #
- 47569071096
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- HOM
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- Not Rated
- Curve Type
- A
Description
Square D Homeline, 15A Single Pole Ground Fault Interrupter Circuit Breaker, 120V, Carded