Circuit Breaker, HOM Series, 30A, 1 Pole, 120/240V AC, 10kA

  • Mfr # HOM130CP

  • Zoro # G507904754


product price:  $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Series
HOM
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM130CP
Zoro #
G507904754
UPC #
47569062728
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Circuit Breaker
Series
HOM
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Clamp
DC Voltage Rating
Not Rated
Trip Type
Standard

Description

Square D Homeline, 30A Single Pole Circuit Breaker, 1 Space Per Pole, 120V, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.