Circuit Breaker, HOM Series, 30A, 2 Pole, 120/240V AC, 10kA
- Mfr # HOM230CP
- Zoro # G607904722
product price:Â
$
23.89
/ea
Sold in multiples of 5 for
$119.45
Key Features
Series
HOM
Amps
30 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM230CP
- Zoro #
- G607904722
- UPC #
- 47569062773
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- HOM
- Amps
- 30 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Trip Type
- Standard
- Terminal Connection
- Clamp
- DC Voltage Rating
- Not Rated
Dimensions
- Width
- 2 in
- Depth
- 2.98 in
- Height
- 3.13 in
Description
Square D Homeline, 30A Double Pole Circuit Breaker, 240V, Bulk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.