Circuit Breaker Mechanical Lug Kit (3)
Mfr # AL800P6K
Zoro # G0566636
product price: $285.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPacT M and P circuit breakers
Amps
800-1200A
Max. Wire Size
600 kcmil aluminium/copper
Min. Wire Size
AWG 3/0
Series
M-Frame/P-Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL800P6K
Zoro #
G0566636
UPC #
785901409533
Country of Origin
United States
Dimensions
Max. Wire Size
600 kcmil aluminium/copper
Min. Wire Size
AWG 3/0
Kcmil Size
600 kcmil
Details
Item
Lug Kit
For Use With
PowerPacT M and P circuit breakers
Amps
800-1200A
Series
M-Frame/P-Frame
Material
aluminium
Line Rated Current
800-1200 A
Product Or Component Type
mechanical lug
Mounting Mode
I-Line || unit mount
Tightening Torque
50-50 N.m 95-300 mm2² (AWG 3/0...600 kcmil)
Product Compatibility
PowerPact P PowerPact || PowerPact M PowerPact
Product Certifications
CSA || UL
Awg Gauge
AWG 3/0...600 kcmil aluminium/copper
Location Of Connection
downstream
Description
Circuit Breaker Mechanical Lug Kit (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.