Molded Case Circuit Breaker, POWERPACT H Series, 30A, 3 Pole, 600V AC, 25kA at 240V AC

  • Mfr # HDA36030

  • Zoro # G3980469


product price:  $873.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDA36030
Zoro #
G3980469
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HD
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
UL, CSA, NEMA, NOM, CE
Color
Black
Features
Mercury Free; PVC Free
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
750 A

Description

Circuit breaker,PowerPact H,I Line,th

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.