Square D
Circuit breaker, PowerPact H, I Line, th, 90 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style
Mfr # HLA36090
Zoro # G3971859
Free Shipping & Returns
$2,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- AC Voltage Rating 690V AC
- Circuit Breaker Actuator toggle
- Circuit Breaker Mounting Style I-Line Bracket
- Max. AIR Rating 125 kA
Explore More Products
- SQUARE D Circuit Protector, 15 A, 250VAC 9080GCB150
- SQUARE D QO main breaker, 200 A, 2 pole, 120/240, 200 A, 120/240V AC, 2 Pole, Bolt-On Mounting Style QOM2200MM
- SQUARE D Miniature Circuit Breaker, 80 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB380
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU2100
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU360
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220
- SQUARE D Molded Case Circuit Breaker, 20 A, 690V AC, 3 Pole, I-Line Mounting Style, BJA Series BJA36020
- SQUARE D Molded Case Circuit Breaker, 175 A, 240V AC, 3 Pole, I-Line Mounting Style, QD Series QDA32175
- SQUARE D Molded Case Circuit Breaker, 15, 600VAC, 2 Pole, Unit Mount Lug Mounting Style HJL26015
- SIEMENS Bolt On Circuit Breaker, 30 A, 240V AC, 3 Pole, B Series B330
- WADSWORTH Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, UBIA Series UBIA20NI
- Square D Circuit Breakers