Eaton Crouse-Hinds series GFS ground fault circuit interrupter
- Mfr # GFS1
- Zoro # G023930862
product price:Â
$
3,727.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFS1
- Zoro #
- G023930862
- UPC #
- 782274278117
- Country of Origin
- China
Description
Eaton Crouse-Hinds series GFS ground fault circuit interrupter, 20A, 5 mA, Copper-free aluminum, Factory sealed, 125 Vac. GFS and GFSX ground fault circuit interrupters are used in Class I and Class II hazardous locations with portable electrical equipment such as tools, lighting systems, compressors and similar devices for personnel protection.GFS/GFSX GFCIs are used in branch circuits of 15 to 20 amperes at 125 volts AC in conjunction with Crouse-Hinds series ENR/ENRX or CPS receptacles.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.