Molded Case Circuit Breaker, POWERPACT L Series, 600A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # LJA36600U33X
Zoro # G3982858
product price: $9,247.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT L
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LJA36600U33X
Zoro #
G3982858
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
600A/LJ
Width
5.51 in
Depth
4.33 in
Height
13.39 in
Max. Wire Size
500 kcmil (Cu/Al)
Min. Wire Size
(2) 2/0 AWG (Cu/Al)
Description
Circuit breaker,PowerPact L,I-Line,Mi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.