Molded Case Circuit Breaker, POWERPACT L Series, 600A, 3 Pole, 600V AC, 25kA at 240V AC
Mfr # LDL36600U31X
Zoro # G3981534
product price: $5,933.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT L
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDL36600U31X
Zoro #
G3981534
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
600A/LD
Width
5.51 in
Depth
4.33 in
Height
13.39 in
Min. Wire Size
(2) 2/0 AWG (Cu/Al)
Max. Wire Size
500 kcmil (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT L
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Electronic
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
UL, CSA, NEMA, NOM, IEC
Features
Mercury Free; PVC Free
Color
Black
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Description
Circuit breaker,PowerPact L,Micrologic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.