Circuit Breaker, QO Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO220CP

  • Zoro # G507904433


product price:  $45.19
/ea
Sold in multiples of 5 for $225.95

Key Features

Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO220CP
Zoro #
G507904433
UPC #
47569838026
Country of Origin
Mexico

Dimensions

Frame Size
QO
Width
38 mm
Depth
74 mm
Height
76 mm

Details

Item
Circuit Breaker
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Instantaneous Trip
Trip Free

Description

Square D QO, 20A Double Pole Circuit Breaker, 240V, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.