Circuit Breaker, QO Series, 40A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # 6474118

  • Zoro # G903920945


product price:  $54.49
/ea

Key Features

Series
QO
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6474118
Zoro #
G903920945
UPC #
-
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
2.91 in
Height
3.11 in

Details

Item
Circuit Breaker
Series
QO
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated

Description

Double-pole 3/4 in. Plug-in branch circuit breaker that provides overload protection in qo load centers and enclosures, csed devices and nqod pane lboards. Visi-trip indicator provides a visible cue that a circuit has been tripped. Ansi certified and bulk.

Features
  • Plug-in
  • Hacr
  • With visi-trip indicator
  • 40 amps
  • Dimension - 3.8 x 8 x 3.5 in.
  • Item weight - 0.7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.