
Circuit Breaker, QO Series, 60A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # 6518955
Zoro # G103904035
product price:Â $61.65
/eaKey Features
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6518955
Zoro #
G103904035
UPC #
-
Country of Origin
China
Dimensions
Width
1-1/2 in
Depth
2.91 in
Height
3.11 in
Details
Item
Circuit Breaker
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
Double-pole 3/4 in. Plug-in branch circuit breaker that provides overload protection in qo load centers and enclosures, csed devices and nqod pane lboards. Visi-trip indicator provides a visible cue that a circuit has been tripped. Ansi certified and bulk.
Features- Plug-in
- Hacr
- With visi-trip indicator
- 60 amps
- Qo260c
- Dimension - 5.2 x 5.2 x 5.2 in.
- Item weight - 2.07 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.