Circuit Breaker, QO Series, 70A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # 6191241
- Zoro # G103921001
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
70 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6191241
- Zoro #
- G103921001
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Series
- QO
- Amps
- 70 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Dimensions
- Width
- 1-1/2 in
- Depth
- 2.91 in
- Height
- 3.11 in
Description
Double-pole 3/4 in. Plug-in branch circuit breaker that provides overload protection in qo load centers and enclosures, csed devices and nqod pane lboards. Visi-trip indicator provides a visible cue that a circuit has been tripped. Ansi certified and bulk.
Features- Plug-in
- Hacr
- With visi-trip indicator
- 70 amps
- Dimension - 11.46 x 3.87 x 4.35 in.
- Item weight - 0.65 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.