Circuit breaker accessory, PowerPacT J, shield, lug, short
Mfr # S37448
Zoro # G0841261
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Max. Wire Size
350 kcmil
Location Of Connection
upstream || downstream
Range Compatibility
PowerPact (PowerPact Multistandard) circuit breaker
Product Or Component Type
lug shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S37448
Zoro #
G0841261
UPC #
785901760849
Country of Origin
United States
Dimensions
Max. Wire Size
350 kcmil
Kcmil Size
350 kcmil
Details
Item
Lug Shield
Number of Poles
3
Location Of Connection
upstream || downstream
Range Compatibility
PowerPact (PowerPact Multistandard) circuit breaker
Product Or Component Type
lug shield
Product Compatibility
short lug || PowerPact J-Frame
Range
PowerPact
Description
Circuit Breaker Short Lug Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.