Circuit Breaker Shunt Trip 277V Ac
Mfr # S33663
Zoro # G0840491
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Voltage
208V AC to 277V AC
Series
P-frame/M-frame/R-Frame
Tightening Torque
3.5-3.5 N.m
Rated Voltage
208-277 V AC
Product Certifications
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S33663
Zoro #
G0840491
UPC #
785901930563
Country of Origin
United States
Details
Item
Circuit Breaker Shunt Trip
Voltage
208V AC to 277V AC
Series
P-frame/M-frame/R-Frame
Tightening Torque
3.5-3.5 N.m
Rated Voltage
208-277 V AC
Product Certifications
CSA
Product Or Component Type
shunt trip
Description
Circuit Breaker Shunt Trip 277V Ac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.