Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # HOMT215220
- Zoro # G923552249
product price:Â
$
151.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. AIR Rating
10kA at 120/240V AC
Circuit Breaker Type
Quad Tandem
Max. Wire Size
8 AWG
Length
3.1 in
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOMT215220
- Zoro #
- G923552249
- UPC #
- 785901969181
- Country of Origin
- Mexico
- Item
- Circuit Breakers & Accessories
- Max. AIR Rating
- 10kA at 120/240V AC
- Circuit Breaker Type
- Quad Tandem
- Circuit Breaker Mounting Style
- Plug In
- Terminal Connection
- Plug-In
- Compatible Panelboard/Load Center Series
- HOM
- Standards
- UL Listed
- Amps
- 15 A, 20 A
- For Use With
- Homeline Load Centers
- AC Voltage Rating
- 120/240V AC
- Number of Poles
- 2
- Max. Operating Temp.
- 104 Degrees F
- Compatible Product Type
- Homeline Load Centers
Dimensions
- Max. Wire Size
- 8 AWG
- Length
- 3.1 in
- Frame Size
- 20A/HOM
- Width
- 2 in
- Min. Wire Size
- 14 AWG
- Depth
- 3.2 in
Description
Circuit Breakers & Accessories, Amps 15 A, 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Quad Tandem, Number of Poles 2, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Centers, Terminal Connection Plug-In, Frame Size 20A/HOM, Length 3.1 in, Width 2 in, Depth 3.2 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.