Circuit Breakers & Accessories
- Mfr # HOMT230230
- Zoro # G923551006
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Poles
2
Frame Size
30A/HOM
Circuit Breaker Mounting Style
Plug In
For Use With
Homeline Load Centers
Max. Wire Size
8 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOMT230230
- Zoro #
- G923551006
- UPC #
- 785901970453
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 30A/HOM
- Max. Wire Size
- 8 AWG
- Depth
- 3.2 in
- Length
- 3.1 in
- Min. Wire Size
- 14 AWG
- Width
- 2 in
Details
- Item
- Circuit Breakers & Accessories
- Number of Poles
- 2
- Circuit Breaker Mounting Style
- Plug In
- For Use With
- Homeline Load Centers
- Standards
- UL Listed
- Compatible Panelboard/Load Center Series
- HOM
- Circuit Breaker Type
- Quad Tandem
- Max. AIR Rating
- 10kA at 120/240V AC
- Max. Operating Temp.
- 104 Degrees F
- AC Voltage Rating
- 120/240V AC
- Amps
- 30 A
- Terminal Connection
- Plug-In
- Compatible Product Type
- Homeline Load Centers
Description
Circuit Breakers & Accessories, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Quad Tandem, Number of Poles 2, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series HOM, Max. AIR Rating 10kA at 120/240V AC, For Use With Homeline Load Centers, Terminal Connection Plug-In, Frame Size 30A/HOM, Length 3.1 in, Width 2 in, Depth 3.2 in, Max. Operating Temp. 104 Degrees F, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.