Circuit Breakers & Accessories
- Mfr # QOUR3505283
- Zoro # G423523756
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Width
2.3 in
For Use With
QOU Circuit Breakers
Number of Poles
3
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOUR3505283
- Zoro #
- G423523756
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2.3 in
- Depth
- 3 in
- Length
- 4.1 in
- Frame Size
- 50A/QOU
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 2 AWG
Details
- Amps
- 50 A
- AC Voltage Rating
- 240V AC
- For Use With
- QOU Circuit Breakers
- Number of Poles
- 3
- Item
- Circuit Breakers & Accessories
- Standards
- CSA, IEC, UL Listed
- Max. AIR Rating
- 10kA at 240V AC
- Terminal Connection
- Field Reversible Lugs; Ring Terminal
- Compatible Panelboard/Load Center Series
- QOU
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Compatible Product Type
- QOU Circuit Breakers
Description
Circuit Breakers & Accessories, Amps 50 A, AC Voltage Rating 240V AC, Number of Poles 3, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QOU, Max. AIR Rating 10kA at 240V AC, For Use With QOU Circuit Breakers, Terminal Connection Field Reversible Lugs; Ring Terminal, Frame Size 50A/QOU, Length 4.1 in, Width 2.3 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Standards CSA, IEC, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.